![240V,60Hz,0.05/0.32A 240V,60Hz,0.05/0.32A](https://rexel-cdn.com/products/hofaek230.jpg?i=8CA207AA-250A-4346-8914-D7F0ED48FD71&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Electrical Interlocks, 230 volt, Steel
Overview
Electrical Interlocks, 230 volt, Steel
Provide positive internal safety lockout on electrical enclosures while the equipment is energized. Use catalog numbers AEK115, AEK230 and AEK460 are used with standard HOFFMAN door latching mechanisms. When energized, these interlocks prevent the door handle from being turned to open the door. Fit either clockwise or counterclockwise handles in the following enclosures: 1. All two-door Type 4 and 12 enclosures 2. All Type 4X with 3-point latch enclosures 3. Free-standing Type 12 enclosures 4. All one-door Type 12 enclosures with latch kits installed
Also known as: 783510268107, AEK230
Specifications
Material: | Steel |
IP/NEMA Rating: | NEMA 12 |
Material: | Steel |
IP/NEMA Rating: | NEMA 12 |
Customer Reviews
No reviews for this product
(0)