Volumetric Recessed Fixture, 4', 3-Lamp, T8, 32W, 120/277V

Item #: 84588

Cat #: 2AVG332MDRMVOLT1/3GEB10IS

UPC: 784231145517

Sign In or Register to view pricing and more.
Documents & Guides
Volumetric Recessed Fixture, 4 foot, 3-Lamp, T8, 32 Watt, 120/277 Volt, Metal Diffuser Round Holes, Electronic Instant Start

Overview

Volumetric Recessed Fixture, 4 foot, 3-Lamp, T8, 32 Watt, 120/277 Volt, Metal Diffuser Round Holes, Electronic Instant Start
Also known as: 784231145517, 2AVG332MDRMVOLT1/3GEB10IS

Specifications

Wattage: 32
Type: Troffer
Color: White
Material: Steel
Light Technology: Fluorescent
Wattage: 32
Color: White
Light Technology: Fluorescent
Type: Troffer
Material: Steel

Customer Reviews

No reviews for this product
(0)