Radiora2 Fan Control, 2A, Light Almond

Item #: 845846

Cat #: RRD-2ANF-LA

UPC: 784276040341

Sign In or Register to view pricing and more.
Documents & Guides
Radiora2 Fan Control, Multi-Location/Single-Pole, 2 Amp, Neutral Wire Required, Color: Light Almond

Overview

Radiora2 Fan Control, Multi-Location/Single-Pole, 2 Amp, Neutral Wire Required, Color: Light Almond
RadioRA 2 Maestro local controls function much like standard dimmers and switches, but can be controlled as part of a lighting control system. Local lighting controls are useful in locations where single circuits of lighting need to be dimmed or switched. Local fan speed controls are useful in locations where control of a single ceiling paddle fan is needed. RadioRA 2 Maestrodimmers incorporate advanced features such as fade on/fade off, delayed long fade to off, and rapid full on. RadioRA 2 Maestro local controls include a Front Accessible Service Switch (FASS) for safe lamp replacement. RadioRA 2 Maestro local controls install in single-pole or multi-location applications. Remote dimmers / switches are available for multi-location control.
Also known as: 784276040341, RRD-2ANF-LA

Specifications

Color: Light Almond
Mounting: Surface
Type: Single-Pole, Fan Control, Multi-Location
Amps: 2
Family / Style: RadioRA 2
Color: Light Almond
Type: Single-Pole, Fan Control, Multi-Location
Family / Style: RadioRA 2
Mounting: Surface
Amps: 2

Customer Reviews

No reviews for this product
(0)