Type 12 Enclosure, 72.06" x 48.06" x 18.06"

Item #: 84577

Cat #: A724818FSD

UPC: 783510269104

Sign In or Register to view pricing and more.
Documents & Guides
One-Door, Free-Standing, Type 12, Enclosure, Size/Dims: 72.06" x 48.06" x 18.06", Material/Finish: Steel/White

Overview

One-Door, Free-Standing, Type 12, Enclosure, Size/Dims: 72.06" x 48.06" x 18.06", Material/Finish: Steel/White
Available with front or front and rear access, nVent HOFFMAN HOFA724818FSD Type 12 enclosures have sturdy unibody construction and flexible internal mounting options.
Also known as: 783510269104, A724818FSD

Specifications

Depth: 18 in
IP/NEMA Rating: IP65, NEMA 12
Height: 72 in
Material: Steel
Width: 48 in
Depth: 18 in
Height: 72 in
Width: 48 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel

Customer Reviews

No reviews for this product
(0)