In-Sure® Push-In Wire Conn, 90 8-Prt Blck, 100/Jar

Item #: 84575

Cat #: 30-090J

UPC: 783250460878

Documents & Guides
Push-In Wire Connector, 8 Ports, 600V, Conductor Range: 20 to 12 AWG, Color: Black. Package of 100.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push-In Wire Connector, 8 Ports, 600V, Conductor Range: 20 to 12 AWG, Color: Black. Package of 100.
Also known as: 783250460878, 30-090J

Specifications

Color: Black
Volts AC: 600
Material: Nylon
Standards: California Proposition 65
Allowable Gauge Range: 16 - 14
Color: Black
Material: Nylon
Allowable Gauge Range: 16 - 14
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)