PVC Coated 45° GRC Elbow, 4", 36" Radius

Item #: 845729

Cat #: PRHELB-4X45X36

UPC: 784011202980

Sign In or Register to view pricing and more.
Documents & Guides
4" Diameter, 45° Elbow, 36" Radius, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.

Overview

4" Diameter, 45° Elbow, 36" Radius, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.
Also known as: 784011202980, PRHELB-4X45X36

Specifications

Color: Black
Diameter: 4 in
Angle: 45°
Material: PVC Coated Steel
Sweep Radius: 36 in
Color: Black
Angle: 45°
Sweep Radius: 36 in
Diameter: 4 in
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)