

Fuse, Low-Peak CUBEFuse, Indicating, 70A, 600VAC, 300VDC
Item #: 84559
Cat #: TCF70
UPC: 051712618151
Sign In or Register to view pricing and more.
Documents & Guides
70 Amp Low-Peak CUBEFuse, Indicating, 600 Volt AC, 300 Volt DC, Finger-Safe, Dual-Element, Time-Delay, Class J Performance
Overview
70 Amp Low-Peak CUBEFuse, Indicating, 600 Volt AC, 300 Volt DC, Finger-Safe, Dual-Element, Time-Delay, Class J Performance
Also known as: 051712618151, TCF70
Specifications
Amps: | 70 |
Speed: | Time Delay, Slow Blow |
Volts AC: | 600 |
Volts DC: | 300 |
Class: | CF |
Interrupt Rating DC: | 100 kA |
Interrupt Rating AC: | 300 kA |
Length: | 3.010 in |
Amps: | 70 |
Volts AC: | 600 |
Class: | CF |
Interrupt Rating AC: | 300 kA |
Speed: | Time Delay, Slow Blow |
Volts DC: | 300 |
Interrupt Rating DC: | 100 kA |
Length: | 3.010 in |
Customer Reviews
No reviews for this product
(0)