Linergy FT, Comb busbar for parallelling 2 contactors

Item #: 845559

Cat #: GV3G264

UPC: 785901661610

Sign In or Register to view pricing and more.

Overview

Linergy FT, Comb busbar for parallelling 2 contactors
TeSys GV busbar set, 3 phases, 115A/690V, for the upstream parallel wiring of groups of motor starters composed of GV3 motor circuit breakers. For use with Everlink BTR screw terminals devices, it is composed of 2 tap-off outlets for the paralleling of 2 devices with a pitch of 64mm. Green Premium compliant (RoHS/REACh).
Also known as: 785901661610, GV3G264

Specifications

Poles: 3
Type: Manual Starter, Bus Bar
Amps: 115
Mounting: Device
Standards: California Proposition 65
Poles: 3
Amps: 115
Standards: California Proposition 65
Type: Manual Starter, Bus Bar
Mounting: Device

Customer Reviews

No reviews for this product
(0)