![Telephone Cabinet, 36" x 24" x 4", Flush Mount Telephone Cabinet, 36" x 24" x 4", Flush Mount](https://rexel-cdn.com/products/image.jpg?i=0745C25A-04DB-4D4D-9D2C-0A8A135E24CB&f=420)
Telephone Cabinet, 36" x 24" x 4", Flush Mount
Item #: 845436
Cat #: ATC36244F
UPC: 783510445096
Sign In or Register to view pricing and more.
Documents & Guides
Telephone Cabinet, Flush Mount, Size/Dims: 36" x 24" x 4", Material/Finish: Galvanized/Gray.
Overview
Telephone Cabinet, Flush Mount, Size/Dims: 36" x 24" x 4", Material/Finish: Galvanized/Gray.
Also known as: 783510445096, ATC36244F
Specifications
Depth: | 4 in |
Width: | 24 in |
IP/NEMA Rating: | NEMA 1, IP30 |
Color: | Gray |
Material: | Steel |
Height: | 36 in |
Depth: | 4 in |
IP/NEMA Rating: | NEMA 1, IP30 |
Material: | Steel |
Width: | 24 in |
Color: | Gray |
Height: | 36 in |
Customer Reviews
No reviews for this product
(0)