Operator Interface, PanelView 800, 10" Touchscreen, 24VDC, 256MB

Item #: 845426

Cat #: 2711R-T10T

UPC: 887172439674

Operator Interface, PanelView 800, 10 Inch, Color TFT, LCD, Analog Touchscreen, 24 Volt DC, 256MB Memory
Sign In or Register to view pricing and more.

No associated products found.

Overview

Operator Interface, PanelView 800, 10 Inch, Color TFT, LCD, Analog Touchscreen, 24 Volt DC, 256MB Memory
Our Bulletin 2711R PanelView™ 800 Graphic Terminals are panel-mounted display devices that offer keypad or touch screen options for operator input. These graphic terminals are available in 4...10 in. display sizes and are compatible with micro and small controllers. They feature high-performance processors, high-resolution displays, and high flash and dynamic memories. The built-in Ethernet and serial communication ports support a variety of networks. These terminals offer improved usability with remote monitoring capability.
Also known as: 887172439674, 2711R-T10T

Specifications

Volts DC: 24
Size: 10 in
Type: Operator Interface
Volts DC: 24
Type: Operator Interface
Size: 10 in

Customer Reviews

No reviews for this product
(0)