Center Panel Support 90''

Item #: 84541

Cat #: A90FSCPS

UPC: 783510271107

Documents & Guides
Center Panel Support, Bulletin A80 (accessories - Misc.), Size/dims: Fits 90.06,material/finish: Steel/white
Sign In or Register to view pricing and more.

No associated products found.

Overview

Center Panel Support, Bulletin A80 (accessories - Misc.), Size/dims: Fits 90.06,material/finish: Steel/white
nVent HOFFMAN HOFA90P24F1G panels are 12 gauge steel and can be positioned anywhere along horizontal mounting channels (see dimension drawing Sections B-B for limitations). Half-length panels can be located in the upper or lower portion of the enclosure. Panels are finished with white polyester powder paint or a conductive, corrosion-resistant coating and furnished with plated mounting hardware.
Also known as: 783510271107, A90FSCPS

Specifications

Color: White
Material: Steel
Finish: Powder Coated
Color: White
Finish: Powder Coated
Material: Steel

Customer Reviews

No reviews for this product
(0)