5W B11 LED Lamp, 27K

Item #: 845384

Cat #: 80168

UPC: 807154801688

Sign In or Register to view pricing and more.
Documents & Guides
LED Bullet (B11) Chandelier Bulb Cream Medium (E26) Base 120V 300 Lumen 25000 hours 82 CRI Dimmable

Overview

LED Bullet (B11) Chandelier Bulb Cream Medium (E26) Base 120V 300 Lumen 25000 hours 82 CRI Dimmable
Also known as: 807154801688, 80168

Specifications

Base: Medium Screw (E26)
Wattage: 5
Shape: B11 (Blunt Tip)
Type: LED
Lumens: 300
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Medium Screw (E26)
Shape: B11 (Blunt Tip)
Lumens: 300
Dimmable: Yes
Wattage: 5
Type: LED
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)