Has Been Replaced By Eaton FAZ-C50/3

Item #: 845373

Cat #: WMZS3C50

UPC: 786685259796

Sign In or Register to view pricing and more.
Ul 1077 Mcb 50a C Curve 3 Pole. Has Been Replaced By Eaton FAZ-C50/3

Overview

Ul 1077 Mcb 50a C Curve 3 Pole. Has Been Replaced By Eaton FAZ-C50/3
Also known as: 786685259796, WMZS3C50

Specifications

Poles: 3
Mounting: DIN Rail
Amps: 50
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 50
Interrupt Rating AC: 10 kA
Mounting: DIN Rail
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)