I/O Module, ArmorBlock, 24VDC, 8-Port, 1 In /Out Per Port, 0.5A, M12

Item #: 845340

Cat #: 1732D-8I8O1212D

UPC: 612598340569

Sign In or Register to view pricing and more.
Documents & Guides
I/O Module, ArmorBlock, 24 Volt DC, 8-Port, 1 In /Out Per Port, 0.5 Amp, M12 Style Network Modules

Overview

I/O Module, ArmorBlock, 24 Volt DC, 8-Port, 1 In /Out Per Port, 0.5 Amp, M12 Style Network Modules
Also known as: 612598340569, 1732D-8I8O1212D

Specifications

Volts DC: 24
Amps: 0.500
Type: I/O Modules
Family / Style: 1732
Volts DC: 24
Type: I/O Modules
Amps: 0.500
Family / Style: 1732

Customer Reviews

No reviews for this product
(0)