
Line Voltage Thermostat, 2 Pole, 277V
Item #: 8453
Cat #: D2022H10BA
UPC: 686334502856
Line Voltage Thermostat, 2 Pole with Leads, 22 Amp, 277 Volt, White
Sign In or Register to view pricing and more.
Overview
Line Voltage Thermostat, 2 Pole with Leads, 22 Amp, 277 Volt, White
Also known as: 686334502856, D2022H10BA
Specifications
Poles: | 2 |
Volts AC: | 277 |
Color: | White |
Standards: | California Proposition 65 |
Poles: | 2 |
Color: | White |
Volts AC: | 277 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)