6000BTU 230V SS Type 4X

Item #: 845229

Cat #: N360626G051

UPC: 783510238650

Sign In or Register to view pricing and more.
Documents & Guides
HOF N360626G051 6000BTU 230V

Overview

HOF N360626G051 6000BTU 230V
Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.
Also known as: 783510238650, N360626G051

Specifications

IP/NEMA Rating: NEMA 12
Material: Stainless Steel 304
IP/NEMA Rating: NEMA 12
Material: Stainless Steel 304

Customer Reviews

No reviews for this product
(0)