Contactor, IEC, 23A, 3P, 240VAC 50 Hz, Coil, 1NO

Item #: 84515

Cat #: 100-C23T10

UPC: 662072595954

Sign In or Register to view pricing and more.
Contactor, IEC, 23 Amp, 3-Pole, 240 Volt AC 50 Hertz, Coil, 1 Normally Open, Auxiliary Contact

Overview

Contactor, IEC, 23 Amp, 3-Pole, 240 Volt AC 50 Hertz, Coil, 1 Normally Open, Auxiliary Contact
Our Bulletin 100-C contactor line offers space-saving, high-performance design in 9...97 A contactors. These low power consumption contactors are designed to control motors and other loads.
Also known as: 662072595954, 100-C23T10

Specifications

Poles: 3
Amps: 23
Type: Contactor
Volts AC Control: 240
Family / Style: 100-C
Poles: 3
Type: Contactor
Family / Style: 100-C
Amps: 23
Volts AC Control: 240

Customer Reviews

No reviews for this product
(0)