4' 20W T8 LED Lamp, 50K

Item #: 844940

Cat #: LED-88020-UNV-850-2P

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
20 WATT 20W 48IN 4 FT T8 LED TUBE GLARE FREE MESO LENS 120V-277V

Overview

20 WATT 20W 48IN 4 FT T8 LED TUBE GLARE FREE MESO LENS 120V-277V
Also known as: LED-88020-UNV-850-2P

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 20
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Plastic
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Lumens: 2440
Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Material: Plastic
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Wattage: 20
Length: 4 ft, 48 in
Light Technology: LED
Type: Ballast Bypass (Type B)
Lumens: 2440

Customer Reviews

No reviews for this product
(0)