500W BR40 Incandescent Lamp

Item #: 844924

Cat #: S7007

UPC: 045923070075

Sign In or Register to view pricing and more.
Documents & Guides
500 Watt BR40 Incandescent; Frost; 2000 Average rated hours; 5500 Lumens; Medium Base; 130 Volt

Overview

500 Watt BR40 Incandescent; Frost; 2000 Average rated hours; 5500 Lumens; Medium Base; 130 Volt
Also known as: 045923070075, S7007

Specifications

Base: Medium Screw (E26)
Shape: BR40 (Bulged Reflector)
Wattage: 500
Volts AC: 130
Color Rendering Index (CRI): 100
Lumens: 5500
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 500
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Shape: BR40 (Bulged Reflector)
Volts AC: 130
Lumens: 5500
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)