This product may not be available in all locations.
Terminal Block, White, 30A, 600V AC/DC, Finger Safe
Item #: 8449
Cat #: 1492-HM1
UPC: 662073931393
Terminal Block, High Density, 30 Amp, 600 Volt AC/DC, White, Finger Safe, Single Circuit, 50 in a Package
Sign In or Register to view pricing and more.
Overview
Terminal Block, High Density, 30 Amp, 600 Volt AC/DC, White, Finger Safe, Single Circuit, 50 in a Package
Allen-Bradley® Bulletin 1492-H high-density finger-safe terminal blocks fall between open-style NEMA/EEMAC and full-function IEC style terminal blocks. Catalog item 1492-HM1 from Rockwell Automation® is a white UR / CSA / CE, 30 A, 600 V, single-circuit, high-density, finger-safe terminal block with one pole and multi-rail mount. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073931393, 1492-HM1
Specifications
Family / Style: | 1492 |
Volts DC: | 600 |
Mounting: | DIN Rail |
Poles: | 1 |
Amps: | 30 |
Color: | White |
Volts AC: | 600 |
Size: | 6.100 mm |
Allowable Gauge Range: | 30 - 12 |
Family / Style: | 1492 |
Mounting: | DIN Rail |
Amps: | 30 |
Volts AC: | 600 |
Allowable Gauge Range: | 30 - 12 |
Volts DC: | 600 |
Poles: | 1 |
Color: | White |
Size: | 6.100 mm |
Customer Reviews
No reviews for this product
(0)