Operating Mechanisms, 140G, Rotary Handle with NFPA79 Handle, 12", Red/Yellow

Item #: 844776

Cat #: 140G-N-NVM12R

UPC: 887172854675

Sign In or Register to view pricing and more.
Documents & Guides
Operating Mechanisms, 140G, Rotary Handle with NFPA79 Handle, 12 Inches, Red/Yellow

Overview

Operating Mechanisms, 140G, Rotary Handle with NFPA79 Handle, 12 Inches, Red/Yellow
Our Bulletin 140G Molded Case Circuit Breakers have nine different frame sizes with a range of 10...3000 A to accommodate your required current ratings and breaking capacities. With a wide range of operators and accessories, these circuit breakers help protect circuits against overload, short circuit, and ground fault.
Also known as: 887172854675, 140G-N-NVM12R

Specifications

Length: 12 in
Type: Operator Mechanism, Rotary Handle
Color: Red/Yellow
Size: N Frame
Family / Style: 140G
Length: 12 in
Color: Red/Yellow
Family / Style: 140G
Type: Operator Mechanism, Rotary Handle
Size: N Frame

Customer Reviews

No reviews for this product
(0)