
Instrumentation Box, NEMA 4/12, Hinged Cover, 230 x 460 x 155mm
Item #: 84472
Cat #: LWC234616
UPC: 783510110321
Documents & Guides
Instrumentation Box, NEMA 4/12, Hinge Cover with Window, Landscape, 230 x 460 x 155mm, Steel/Gray
Sign In or Register to view pricing and more.
Overview
Instrumentation Box, NEMA 4/12, Hinge Cover with Window, Landscape, 230 x 460 x 155mm, Steel/Gray
When applications require mounting electrical components the full width of an enclosure, the landscape orientation of this aesthetic InLine Enclosure makes it possible. Full-width mounting brackets can be drilled anywhere along their length, providing maximum mounting flexibility.
Also known as: 783510110321, LWC234616
Specifications
IP/NEMA Rating: | IP66, NEMA 12, NEMA 3, NEMA 4 |
Size: | 230 x 460 x 155 mm |
Material: | Steel |
IP/NEMA Rating: | IP66, NEMA 12, NEMA 3, NEMA 4 |
Material: | Steel |
Size: | 230 x 460 x 155 mm |
Customer Reviews
No reviews for this product
(0)