Breaker, Molded Case, 1200A, 3P, 50kAIC, LSI Electronic Trip, 480VAC

Item #: 844683

Cat #: 140G-N5H3-E12

UPC: 885630444383

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 1200 Amp, (80% Rated), 3-Pole, 50 kAIC, LSI Electronic Trip, 480 Volt AC, N Frame

Overview

Breaker, Molded Case, 1200 Amp, (80% Rated), 3-Pole, 50 kAIC, LSI Electronic Trip, 480 Volt AC, N Frame
The Bulletin 140G/MG product family includes circuit breakers that are tailored to specific applications, including industrial control panels, motors, and general switching use. The breakers are designed to operate with high interrupting capacity and a minimal mounting footprint in global three-phase power applications that range from 10…3000 A, at 220…690V AC. You can also apply Bulletin 140G/MG breakers in single-phase systems, DC power systems, and systems with neutral conductors. Your exact circuit breaker selection is driven by the needs of your application
Also known as: 885630444383, 140G-N5H3-E12

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Type: Breaker; Molded Case, Breaker
Amps: 1200
Size: N Frame
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 50 kA
Mounting: Panel
Volts AC: 480
Amps: 1200
Interrupt Rating DC: 50 kA
Poles: 3
Type: Breaker; Molded Case, Breaker
Size: N Frame
Interrupt Rating AC: 50 kA

Customer Reviews

No reviews for this product
(0)