Wireway End Flange, 1, Opening: 6" x 4"

Item #: 844664

Cat #: 64-GF

UPC: 782051109443

Sign In or Register to view pricing and more.
Wireway End Flange, NEMA Type 1, Opening: 6 Inch x 4 Inch, Total: 7.5 Inch x 5.5 Inch, Gray, Allows for a Secure Connection of Wireway to an Adjoining Enclosure or Wall

Overview

Wireway End Flange, NEMA Type 1, Opening: 6 Inch x 4 Inch, Total: 7.5 Inch x 5.5 Inch, Gray, Allows for a Secure Connection of Wireway to an Adjoining Enclosure or Wall
Wireway End Flange 4X6
Also known as: 782051109443, 64-GF

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Height: 7.500 in
Width: 5.500 in
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 5.500 in
Color: Gray
Height: 7.500 in

Customer Reviews

No reviews for this product
(0)