ETN FAZ-C10/3-RT UL 1077 Industrial

Item #: 844583

Cat #: FAZ-C10/3-RT

UPC: 015081021639

Documents & Guides
CUT FAZ-C10/3-RT
Sign In or Register to view pricing and more.

No associated products found.

Overview

CUT FAZ-C10/3-RT
Also known as: 015081021639, FAZ-C10/3-RT

Specifications

Poles: 3
Amps: 10
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve C
Family / Style: FAZ-RT
Interrupt Rating AC: 10 kA
Poles: 3
Volts DC: 48
Mounting: DIN Rail
Family / Style: FAZ-RT
Amps: 10
Volts AC: 277, 480Y
Type: Trip Curve C
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)