Temperature Control, Style H, Direct Horizontal Immersion, 290 degrees F, Type 1 enclosure

Item #: 844395

Cat #: 837-H3A

UPC: 781180903656

Sign In or Register to view pricing and more.
Electro-Mech Temp Control Switch, NEMA Type 1, Style H, Direct Horizontal Immersion, 140 - 290°F, Max Temp 340°F, Standard Trip/Reset, Contact Block - SPST

Overview

Electro-Mech Temp Control Switch, NEMA Type 1, Style H, Direct Horizontal Immersion, 140 - 290°F, Max Temp 340°F, Standard Trip/Reset, Contact Block - SPST
Also known as: 781180903656, 837-H3A

Specifications

Type: Thermostat
Family / Style: 837
Type: Thermostat
Family / Style: 837

Customer Reviews

No reviews for this product
(0)