Busbar, Compact, 2P, 1PH, 64A, 45mm Spacing, for 140U, Breaker

Item #: 844111

Cat #: 140U-D-W452

UPC: 885630141886

Sign In or Register to view pricing and more.
Documents & Guides
Busbar, Compact, 2-Pole, 1-Phase, 64 Amp, 45 mm Spacing, for 140U, Breaker

Overview

Busbar, Compact, 2-Pole, 1-Phase, 64 Amp, 45 mm Spacing, for 140U, Breaker
140U, 140UE Molded Case Circuit Breaker Accessories, 30A, D-Frame , Compact Busbar, 45 mm Spacing, 2 Connections, 64 A, for D-frame
Also known as: 885630141886, 140U-D-W452

Specifications

Poles: 2
Family / Style: 140U
Mounting: Device
Amps: 64
Phase: 1
Type: Compact Busbar
Poles: 2
Mounting: Device
Phase: 1
Family / Style: 140U
Amps: 64
Type: Compact Busbar

Customer Reviews

No reviews for this product
(0)