Free-Stand Enclosure For Flange-Mount Disconnects, NEMA 4X

Item #: 84409

Cat #: A72XM4018SSN4

UPC: 783510111168

Sign In or Register to view pricing and more.
Documents & Guides
Free-Stand Enclosure For Flange-Mount Disconnects, 1-Door, NEMA 4X, 72.12 x 40.25 x 18.12 Inch, Stainless Steel 304

Overview

Free-Stand Enclosure For Flange-Mount Disconnects, 1-Door, NEMA 4X, 72.12 x 40.25 x 18.12 Inch, Stainless Steel 304
This disconnect enclosure is designed to house electronic controls and components. It provides protection from noncorrosive or mildly corrosive elements in both indoor and outdoor environments. Typical applications are in the food and beverage, packaging, water, petroleum and chemical processing industries. Designed to house the most popular disconnect switches and circuit breakers.
Also known as: 783510111168, A72XM4018SSN4

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Material: Stainless Steel
Height: 72.120 in
Width: 40.250 in
Depth: 18.120 in
IP/NEMA Rating: IP66, NEMA 4X
Height: 72.120 in
Depth: 18.120 in
Material: Stainless Steel
Width: 40.250 in

Customer Reviews

No reviews for this product
(0)