General Purpose Relay, 5 Blade, SPDT, 24V AC

Item #: 844040

Cat #: D1RF1T

UPC: 786685930718

Sign In or Register to view pricing and more.
Documents & Guides
General Purpose Relay, 24V AC Coil, SPDT, Contact Rating: 15 Amp. Terminal Style: 5 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Test Button, Removable ID Tag, Flag Indicator, Finger-Grip Cover.

Overview

General Purpose Relay, 24V AC Coil, SPDT, Contact Rating: 15 Amp. Terminal Style: 5 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Test Button, Removable ID Tag, Flag Indicator, Finger-Grip Cover.
Also known as: 786685930718, D1RF1T

Specifications

Type: General Purpose Relay, SPDT
Volts AC Control: 24
Mounting: Socket
Poles: 1
Amps: 15
Type: General Purpose Relay, SPDT
Mounting: Socket
Amps: 15
Volts AC Control: 24
Poles: 1

Customer Reviews

No reviews for this product
(0)