Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Stainless Steel Heavy-Duty Free-Stand Enclosures for Flange-Mount Disconnects, Type 4X, 84.12x40.25x18.12, SS Type 304
Overview
Stainless Steel Heavy-Duty Free-Stand Enclosures for Flange-Mount Disconnects, Type 4X, 84.12x40.25x18.12, SS Type 304
This disconnect enclosure is designed to house electronic controls and components. It provides protection from noncorrosive or mildly corrosive elements in both indoor and outdoor environments. Typical applications are in the food and beverage, packaging, water, petroleum and chemical processing industries. Designed to house the most popular disconnect switches and circuit breakers.
Also known as: 783510111274, A84XM7818SSN4
Specifications
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
Material: | Stainless Steel |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)