![Close to Ceiling Light, 2-Light, 60W, Brushed Nickel Close to Ceiling Light, 2-Light, 60W, Brushed Nickel](https://rexel-cdn.com/products/image.jpg?i=A7204334-1FD8-4735-893F-8647901BF98A&f=420)
Close to Ceiling Light, 2-Light, 60W, Brushed Nickel
Item #: 844
Cat #: 77065-962
UPC: 785652770654
Sign In or Register to view pricing and more.
Documents & Guides
Close to Ceiling Light, 2-Light, 60 Watt, Base: Medium Screw (E26), Width/Diameter: 14-1/2 inch, Finish: Brushed Nickel
Overview
Close to Ceiling Light, 2-Light, 60 Watt, Base: Medium Screw (E26), Width/Diameter: 14-1/2 inch, Finish: Brushed Nickel
Also known as: 785652770654, 77065-962
Specifications
Type: | 2-Light, Close To Ceiling |
Base: | Medium Screw (E26) |
Color: | Brushed Nickel |
Wattage: | 60 |
Diameter: | 14 1/2 in |
Type: | 2-Light, Close To Ceiling |
Color: | Brushed Nickel |
Diameter: | 14 1/2 in |
Base: | Medium Screw (E26) |
Wattage: | 60 |
Customer Reviews
No reviews for this product
(0)