Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
4-1/4" Electronics Midget Diagonal-Cutting Pliers, Pointed Nose, Extra Narrow Jaws, Jaw Length: 1/2"
Overview
4-1/4" Electronics Midget Diagonal-Cutting Pliers, Pointed Nose, Extra Narrow Jaws, Jaw Length: 1/2"
These Klein Tools Electronics pliers feature a sharp, pointed nose with extra narrow jaw for delicate work in tight spaces.The short jaws have induction-hardened, beveled, full-flush cutting knives for close precise cuts and durability. The handles are spring-loaded for self-opening action and plastic dipped for comfort and ease of identification.
Also known as: 092644722561, D259-4C, Flush Cut Dikes
Specifications
Type: | Pliers, Curved, NO, Diagonal Cutting Pliers |
Material: | Steel |
Length: | 4 1/4 in |
Color: | Royal Blue |
Standards: | California Proposition 65 |
Type: | Pliers, Curved, NO, Diagonal Cutting Pliers |
Length: | 4 1/4 in |
Standards: | California Proposition 65 |
Material: | Steel |
Color: | Royal Blue |
Customer Reviews
No reviews for this product
(0)