Interface Relay, MIF II, 3PH, ANSI Curve, 5A, HI Power Supply

Item #: 843863

Cat #: MIFII-PA-5-5-E-1-0-HI-0-0

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Interface Relay, MIF II, 3-Phase + Ground Relay, ANSI Curve, 5A Phase Range, with CT's, English, Option 1, without Recloser, 110 - 250 Volt DC, 110 - 230 Volt AC, Power Supply,

Overview

Interface Relay, MIF II, 3-Phase + Ground Relay, ANSI Curve, 5A Phase Range, with CT's, English, Option 1, without Recloser, 110 - 250 Volt DC, 110 - 230 Volt AC, Power Supply,
Also known as: MIFII-PA-5-5-E-1-0-HI-0-0

Specifications

Phase: 3
Type: Interface Relays
Amps: 5
Mounting: Surface
Volts DC Range: 110 - 250
Volts AC Range: 110 - 230
Phase: 3
Amps: 5
Volts DC Range: 110 - 250
Type: Interface Relays
Mounting: Surface
Volts AC Range: 110 - 230

Customer Reviews

No reviews for this product
(0)