Prestest Operator Push Button, Amber

Item #: 843808
Cat #: 10250T297LAP2A
UPC: 782114712597
Sign In or Register to view pricing and more.
30.5 mm, Heavy-Duty Watertight/Oiltight, PresTest Operator, Amber Lens, LED, Transformer Light Unit, 120 VAC, NEMA Rating: 3, 3R, 4, 4X, 12, 13

Overview

30.5 mm, Heavy-Duty Watertight/Oiltight, PresTest Operator, Amber Lens, LED, Transformer Light Unit, 120 VAC, NEMA Rating: 3, 3R, 4, 4X, 12, 13
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Also known as: 782114712597, 10250T297LAP2A

Specifications

Color: Amber
Type: Indicator Light
Material: Plastic
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Amber
Material: Plastic
Type: Indicator Light
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4

Customer Reviews

No reviews for this product
(0)