4' 12W T8 LED Lamp, 30K

Item #: 843793

Cat #: 12T8/48-3000-IF-10/1

UPC: 046677453589

Sign In or Register to view pricing and more.
LED Lamp, 12W, 120-277V , Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1300(LBF), 1500(NBF), 1700(HBF), CRI: 83, Color Temperature: 3000K, Rated Average Life: 50,000 Hrs.

Overview

LED Lamp, 12W, 120-277V , Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1300(LBF), 1500(NBF), 1700(HBF), CRI: 83, Color Temperature: 3000K, Rated Average Life: 50,000 Hrs.
Also known as: 046677453589, 12T8/48-3000-IF-10/1

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 1700, 1500, 1300, 1600
Wattage: 12
Length: 4 ft, 48 in
Color Rendering Index (CRI): 83
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Wattage: 12
Color Rendering Index (CRI): 83
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Lumens: 1700, 1500, 1300, 1600
Length: 4 ft, 48 in
Light Technology: LED
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)