MBR FHBC-632GHMV 4 FT 6L T8

Item #: 843775

Cat #: FHBC-632GHMV

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MBR FHBC-632GHMV 4 FT 6L T8 FLUORESCENT HIGH BAY GE ULTRAMAX MULTIVOLT

Overview

MBR FHBC-632GHMV 4 FT 6L T8 FLUORESCENT HIGH BAY GE ULTRAMAX MULTIVOLT
Also known as: FHBC-632GHMV

Specifications

Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Type: T8 High Bay
Wattage: 32
Light Technology: Fluorescent
Length: 4 ft, 48 in
Type: T8 High Bay

Customer Reviews

No reviews for this product
(0)