Enclosure, NEMA 4X, Hinge Cover, 42 x 36 x 10", Wall Mount

Item #: 84373

Cat #: CSD423610SSR

UPC: 783510148287

Sign In or Register to view pricing and more.
Enclosure, NEMA 4X, Type: Additional Quarter Turn Latches, Hinge Cover, 42 x 36 x 10 Inch, Wall Mount, Stainless Steel

Overview

Enclosure, NEMA 4X, Type: Additional Quarter Turn Latches, Hinge Cover, 42 x 36 x 10 Inch, Wall Mount, Stainless Steel
nVent Hoffam's Concept Wall Mount Enclsoure is for indoor or outdoor applications that require corrosion protection from chemicals and water, CONCEPT enclosures house larger controls and feature streamlined styling with an attractive stroked finish, flush quarter-turn latches and an integral door ramp that ensures the door gasket sealing surface aligns with the enclosure body for secure closure. 
Also known as: 783510148287, CSD423610SSR

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Size: 42 x 36 x 10 in
Height: 42 in
Depth: 10 in
Material: Stainless Steel
Width: 36 in
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 42 in
Material: Stainless Steel
Mounting: Wall
Size: 42 x 36 x 10 in
Depth: 10 in
Width: 36 in

Customer Reviews

No reviews for this product
(0)