Sign In or Register to view pricing and more.
Documents & Guides
Teeth Per Inch: 10, High Carbon Steel Construction, T-shank, 5 Blades Per Package, Application: For Fast Clean Cutting In Wood, Length: 4in, Width: 9/32in
Overview
Teeth Per Inch: 10, High Carbon Steel Construction, T-shank, 5 Blades Per Package, Application: For Fast Clean Cutting In Wood, Length: 4in, Width: 9/32in
Milwaukee t-shank bi-metal jig saw blades are designed and manufactured for the professional user. Bi-metal blades last longer than high speed steel or carbon blades. Detail to the material used, tooth shape and sharpness make these blades cut clean, fast and have a longer life. This blade has uses t-shank and fits Milwaukee jig saws 6266-6, 6276-6, 6267-20, 6267-21 and other popular brands. Includes 5 individual blades.
Also known as: 045242139095, 48-42-5311
Specifications
Material: | Steel |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)