Wall Mount Enclosure, NEMA 4X, Screw Cover, 60 x 36 x 10", Stainless Steel

Item #: 84364

Cat #: CSD603610SSR

UPC: 783510148324

Sign In or Register to view pricing and more.
Wall Mount Enclosure, NEMA 4X, Screw Cover With Quarter Turn Latch, 60 x 36 x 10 Inch, Stainless Steel 304

Overview

Wall Mount Enclosure, NEMA 4X, Screw Cover With Quarter Turn Latch, 60 x 36 x 10 Inch, Stainless Steel 304
For indoor or outdoor applications that require corrosion protection from chemicals and water, Concept enclosures house larger controls and feature streamlined styling with an attractive stroked finish, flush quarter-turn latches and an integral door ramp that ensures the door gasket sealing surface aligns with the enclosure body for secure closure.
Also known as: 783510148324, CSD603610SSR

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Height: 60 in
Depth: 8 in
Material: Stainless Steel
Width: 36 in
Mounting: Wall
Knockouts: No
IP/NEMA Rating: IP66, NEMA 4X
Depth: 8 in
Width: 36 in
Knockouts: No
Height: 60 in
Material: Stainless Steel
Mounting: Wall

Customer Reviews

No reviews for this product
(0)