This product has been discontinued.
13W PAR30L LED Lamp, 50K
Item #: 843607
Cat #: LED13PAR30LN/DIM/850/FL40/G3RP
UPC: 046135788789
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 13 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 850, CRI: 84, Color Temperature: 5000K, Beam Angle: Flood 40 Degree, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 78878
Overview
LED Lamp, Dimmable, 13 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 850, CRI: 84, Color Temperature: 5000K, Beam Angle: Flood 40 Degree, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 78878
Also known as: 046135788789, LED13PAR30LN/DIM/850/FL40/G3RP
Specifications
Color Rendering Index (CRI): | 84 |
Lumens: | 850 |
Base: | Medium Screw (E26) |
Wattage: | 13 |
Color Temperature: | 5000 (Bright White) |
Shape: | PAR30L (Sealed Beam Long) |
Volts AC: | 120 |
Light Technology: | LED |
Dimmable: | Yes |
Angle: | 40° |
Color Rendering Index (CRI): | 84 |
Base: | Medium Screw (E26) |
Color Temperature: | 5000 (Bright White) |
Volts AC: | 120 |
Dimmable: | Yes |
Lumens: | 850 |
Wattage: | 13 |
Shape: | PAR30L (Sealed Beam Long) |
Light Technology: | LED |
Angle: | 40° |
Customer Reviews
No reviews for this product
(0)