Switch, Non-Contact, 24VDC, 1A, Quick Disconnect, Red ABS Housing

Item #: 84360

Cat #: 440N-G02118

UPC: 611320218176

Sign In or Register to view pricing and more.
Documents & Guides
Switch, Guardmaster, FerroGuard, Safety, Non-Contact, 24 Volt DC, 1 Amp, 1 Normally Closed, Safety Contact, 1 Normally Open, Auxiliary Contact, Red Molded, ABS Plastic Housing, 3 meter Cable, FRS 2 GD2

Overview

Switch, Guardmaster, FerroGuard, Safety, Non-Contact, 24 Volt DC, 1 Amp, 1 Normally Closed, Safety Contact, 1 Normally Open, Auxiliary Contact, Red Molded, ABS Plastic Housing, 3 meter Cable, FRS 2 GD2
Also known as: 611320218176, 440N-G02118

Specifications

Type: Switch, FerroGuard, Non-Contact
Color: Red
Amps: 1
Volts DC: 24
Length: 3 m
Type: Switch, FerroGuard, Non-Contact
Amps: 1
Length: 3 m
Color: Red
Volts DC: 24

Customer Reviews

No reviews for this product
(0)