B33, B342, White, 0.415 X 2"

Item #: 843595

Cat #: B33-250-2-342

UPC: 662820968788

Sign In or Register to view pricing and more.
Documents & Guides
B33, B342, White, 0.415 X 2"

Overview

B33, B342, White, 0.415 X 2"
PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.
Also known as: 662820968788, B33-250-2-342

Specifications

Material: Polyolefin
Color: White
Type: Sleeve
Standards: California Proposition 65
Material: Polyolefin
Type: Sleeve
Color: White
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)