Enclosure, NEMA 4X, Hinge Cover, 36 x 36 x 12", Stainless Steel

Item #: 84358

Cat #: CSD363612SSR

UPC: 783510148331

Wall Mount Enclosure, NEMA 4X, Hinge Cover With Additional Quarter Turn Latches, 36 x 36 x 12 Inch, Stainless Steel 304
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wall Mount Enclosure, NEMA 4X, Hinge Cover With Additional Quarter Turn Latches, 36 x 36 x 12 Inch, Stainless Steel 304
nVent HOFFMAN HOFCSD363612SSR Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Two-door landscape models provide full-width access and easy panel installation.
Also known as: 783510148331, CSD363612SSR

Specifications

IP/NEMA Rating: IP66, NEMA 3R, NEMA 4X
Mounting: Surface
Material: Stainless Steel
Width: 36 in
Depth: 12 in
Height: 36 in
IP/NEMA Rating: IP66, NEMA 3R, NEMA 4X
Material: Stainless Steel
Depth: 12 in
Mounting: Surface
Width: 36 in
Height: 36 in

Customer Reviews

No reviews for this product
(0)