Cam Connector, Female Plug, 2-2/0 AWG, White

Item #: 843452

Cat #: 16D31-UW

UPC: 078477715307

Female Plug, Contact &Insulator, Cam-Type, Detachable, Double Set Screw Termination, #2 - 2/0 AWG, 300 Amp Max, 16 Series Taper Nose, Type 3R "While-inUse" White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Female Plug, Contact &Insulator, Cam-Type, Detachable, Double Set Screw Termination, #2 - 2/0 AWG, 300 Amp Max, 16 Series Taper Nose, Type 3R "While-inUse" White
16 Series Single Pole Cam Type Female Detachable Plug Taper Nose, Thermo-Plastic Screw, Double Set Screw, 600 Volts, Rated Up To 300 Amperes Continuous Cable Range - 2 To 2/0-White
Also known as: 078477715307, 16D31-UW

Specifications

Gender: Female
Type: Double Set Screw, Cam Connector
Amps: 300
Gauge: 2/0 AWG, 2 AWG
Color: White
Volts AC: 600
Gender: Female
Amps: 300
Color: White
Type: Double Set Screw, Cam Connector
Gauge: 2/0 AWG, 2 AWG
Volts AC: 600

Customer Reviews

No reviews for this product
(0)