Wall Mount Enclosure/Window, 4X, 12x12x6

Item #: 84340

Cat #: CSD12126WSS

UPC: 783510116606

Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount Enclosure, NEMA Type 4X, Window on Face, Dimensions: 12" x 12" x 6"

Overview

Wall Mount Enclosure, NEMA Type 4X, Window on Face, Dimensions: 12" x 12" x 6"
Wall-mount Type 4x Encl/window, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 12.00x12.00x6.00, Material/finish: Ss Type 304
Also known as: 783510116606, CSD12126WSS

Specifications

IP/NEMA Rating: IP66, NEMA 3
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 3
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)