Load Center, Main Lug, 125A, 120/240V, 1P, 20/20, NEMA 1

Item #: 8434

Cat #: CH20L125C

UPC: 782113097572

Sign In or Register to view pricing and more.
Documents & Guides
125 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 20-Space, 20-Pole, Copper Bus, Cover Size: C. NEMA 1 - Indoor. Dims: H: 21", W: 14.31", D: 3.88"

Overview

125 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 20-Space, 20-Pole, Copper Bus, Cover Size: C. NEMA 1 - Indoor. Dims: H: 21", W: 14.31", D: 3.88"
Also known as: 782113097572, CH20L125C

Specifications

Circuits: 20
Mounting: Flush, Surface
Family / Style: CH
Amps: 125
Spaces: 20
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Circuits: 20
Family / Style: CH
Spaces: 20
Phase: 1
Type: Main Lug
Mounting: Flush, Surface
Amps: 125
IP/NEMA Rating: NEMA 1
Volts AC: 120/240

Customer Reviews

No reviews for this product
(0)