Push Button, Flush Red Head, Illuminated, Plastic, 22.5mm

Item #: 84339

Cat #: 800FP-LFA4

UPC: 781180472152

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Flush Red Head, Illuminated, Alternate Action, Operator Only, Plastic, 22.5 mm

Overview

Push Button, Flush Red Head, Illuminated, Alternate Action, Operator Only, Plastic, 22.5 mm
Also known as: 781180472152, 800FP-LFA4

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Color: Red
Type: Flush, Alternate Action, Pushbutton
Size: 22.5 mm
Family / Style: 800F
Material: Plastic
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Type: Flush, Alternate Action, Pushbutton
Family / Style: 800F
Color: Red
Size: 22.5 mm
Material: Plastic

Customer Reviews

No reviews for this product
(0)