Pick-A-Flow Ceiling Fan, 80/110 CFM

Item #: 843370

Cat #: FV-08-11VFL5

UPC: 885170246560

Sign In or Register to view pricing and more.
Documents & Guides
Ceiling Fan With Light, Low Profile, CFM: 80/110, Sones: 0.3/0.8, Duct Size: 4". Color: White, Includes: (2) 13W Self-Ballasted GU24 CFL Lamps, 3" Duct Adapter.

Overview

Ceiling Fan With Light, Low Profile, CFM: 80/110, Sones: 0.3/0.8, Duct Size: 4". Color: White, Includes: (2) 13W Self-Ballasted GU24 CFL Lamps, 3" Duct Adapter.
Also known as: 885170246560, FV-08-11VFL5

Specifications

Volts AC: 120
Color: White
Sones: 1, 0.400
CFM: 110
Type: Low Profile
Wattage: 20.900, 26.600
Volts AC: 120
Sones: 1, 0.400
Type: Low Profile
Color: White
CFM: 110
Wattage: 20.900, 26.600

Customer Reviews

No reviews for this product
(0)