Sign In or Register to view pricing and more.
Documents & Guides
Two Door Floor-Mtg Type 12 Enc, Bulletin A12L (Two-Door Floor-Mount Type 12 Enclosures - Two-Door Type 12 Enclosures), Size/Dims: 72.06x60.06x24.06, Material: Steel, Finish: Gray
Overview
Two Door Floor-Mtg Type 12 Enc, Bulletin A12L (Two-Door Floor-Mount Type 12 Enclosures - Two-Door Type 12 Enclosures), Size/Dims: 72.06x60.06x24.06, Material: Steel, Finish: Gray
Also known as: 783510384593, A726024ULPG
Specifications
Material: | Steel |
IP/NEMA Rating: | NEMA 12 |
Material: | Steel |
IP/NEMA Rating: | NEMA 12 |
Customer Reviews
No reviews for this product
(0)