ETN FAZ-C13/1-SP UL 1077 Industrial

Item #: 843305

Cat #: FAZ-C13/1-SP

UPC: 015081637625

Sign In or Register to view pricing and more.
Documents & Guides
C-H FAZ-C13/1-SP UL 1077 Indu

Overview

C-H FAZ-C13/1-SP UL 1077 Indu
Also known as: 015081637625, FAZ-C13/1-SP

Specifications

Amps: 13
Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Amps: 13
Volts AC: 277
Poles: 1
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)